Apply to be a TradeMaster!
Main product image of Weymouth Two Handle High Arc Pulldown Kitchen Faucet (Chrome), S73204
Magnifying glass
Hover image to zoom

Weymouth Two Handle High Arc Pulldown Kitchen Faucet (Chrome), S73204

Brand:
Moen
SKU:
S73204
Rating:
(0)
Q&A:
(0)
Weymouth Two Handle High Arc Pulldown Kitchen Faucet (Chrome), S73204
Magnifying glass
Hover image to zoom

MANUALS (4)

Replacement Parts List

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional kitchen. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use.
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 21.75 "
  • Spout Reach: 10.00 "
  • Spray Type: Aerated Stream; Boosted Rinse; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max..

Specs

Flow Rate:

1.5 GPM

Flow Rate (GPM):

1.5

Type:

Manual

Finish:

Chrome

Series:

Weymouth

Product Type:

Faucet

Number of Handles:

2

Connection Size:

3/8"

Application:

Kitchen

Hose Length:

68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm