Apply to be a TradeMaster!
Main product image of Weymouth Spot Resist Two Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), S73204SRS
Magnifying glass
Hover image to zoom

Weymouth Spot Resist Two Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), S73204SRS

Brand:
Moen
SKU:
S73204SRS
Rating:
(0)
Q&A:
(0)
Weymouth Spot Resist Two Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), S73204SRS
Magnifying glass
Hover image to zoom

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Size
3/8" Connection

Description

–
Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional kitchen. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • two-handle
  • lever and cross handles
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
Submittal
  • Application: Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 16.75 "
  • Spout Reach: 7.95 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max..

Specs

–
Type:

Manual

Finish:

Spot Resist Stainless

Flow Rate:

1.5 GPM

Series:

Weymouth

Product Type:

Faucet

Number of Handles:

2

Connection Size:

3/8"

Application:

Kitchen

Hose Length:

68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy