Apply to be a TradeMaster!
Main product image of Nio Single Handle High Arc Pulldown Kitchen Faucet (Matte Black), S75005BL
Magnifying glass
Hover image to zoom

Nio Single Handle High Arc Pulldown Kitchen Faucet (Matte Black), S75005BL

Brand:
Moen
SKU:
S75005BL
Rating:
(0)
Q&A:
(0)
Nio Single Handle High Arc Pulldown Kitchen Faucet (Matte Black), S75005BL
Magnifying glass
Hover image to zoom
$1,029.72 each
In Stock
In Stock
Get 12 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection

Description

–
The Nio Collection offers two handle options in the package. You will receive a complementary and contrasting handle option that you can use alternatively. Modern and streamlined, this faucet will become the focal point of your kitchen.

Features:
  • matte black finish is the perfect complement to modern spaces
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 18.38 "
  • Spout Reach: 8.56 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max..

Specs

–
Type:

Manual

Flow Rate:

1.5 GPM

Series:

Nio

Product Type:

Faucet

Finish:

Matte Black

Number of Handles:

2

Connection Size:

3/8"

Application:

Kitchen

Hose Length:

68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy