Apply to be a TradeMaster!
Main product image of Nio Black Stainless 1 Handle Pulldown Kitchen Faucet, S75005BLS
Magnifying glass
Hover image to zoom

Nio Black Stainless 1 Handle Pulldown Kitchen Faucet, S75005BLS

Brand:
Moen
SKU:
S75005BLS
Rating:
(0)
Q&A:
(0)
Nio Black Stainless 1 Handle Pulldown Kitchen Faucet, S75005BLS
Magnifying glass
Hover image to zoom
S75005BLS has been discontinued
Discontinued March 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Black Stainless

Description

–

Spot ResistBlack Stainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen

  • Power CleanSpray Technology Provides 50 Percent More Spray Power Versus Most Of Our Pulldown And Pullout Faucets Without The Power CleanTechnology.
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning; Boosted Rinse; Boosted Stream; Powerful Rinse For Heavy-duty Cleaning
  • Single Hole Mount Creates A Cleaner Look Against Custom Countertops
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Series:

    Nio

    Finish:

    Black Stainless

    Flow Rate:

    1.5 GPM

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm