Apply to be a TradeMaster!
Main product image of Eva Two-Handle High Arc Bathroom Faucet (Chrome), T6420
Magnifying glass
Hover image to zoom

Eva Two-Handle High Arc Bathroom Faucet (Chrome), T6420

Brand:
Moen
SKU:
T6420
Rating:
(0)
Q&A:
(0)
Eva Two-Handle High Arc Bathroom Faucet (Chrome), T6420
Magnifying glass
Hover image to zoom
$160.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–

Note: Compatible rough-in valve skus 9000 Rough-In Lavatory Valve with Drain Assembly and 69000 M-Pact Widespread Threaded Rough-In Valve (1 Piece) are not included and may be purchased separately.

With flowing curves, the Eva collection's transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.

Features:

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:

  • Application: Three hole
  • Center Dimensions: 8" - 16" Center
  • Spout Reach: 4.13"
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Water usage is limited to these maximum flow rates as indicated by the corresponding product markings:
    • 1.2 gpm max (4.5L/min) at 60 psi
    • 1.5 gpm max (5.7L/min) at 60 psi

Specs

–
Handle Style:

Metal Lever

Series:

Eva

Flow Rate:

1.20 GPM

Type:

Manual

Finish:

Chrome

Product Type:

Faucet

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

2

Flow Rate (GPM):

1.2

1.5

Faucet Holes:

3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy