Shop Limited Time Deals
Main product image of Brantford Two-Handle High Arc Bathroom Faucet - Chrome, T6620
Magnifying glass
Hover image to zoom

Brantford Two-Handle High Arc Bathroom Faucet - Chrome, T6620

Brand:
Moen
SKU:
T6620
Rating:
(1)
Q&A:
(0)
Brantford Two-Handle High Arc Bathroom Faucet - Chrome, T6620
Magnifying glass
Hover image to zoom
T6620 has been discontinued
Discontinued September 12, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Brantford Two-Handle High Arc Bathroom Faucet - Chrome, TV6620
Brand:
Moen
SKU:TV6620
(0)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome Plated

Description

Brantford Two-Handle High Arc Bathroom Faucet - Chrome


Note: Installation pieces sold separately, find M-Pact Widespread Threaded Rough-In Valve (1 Piece) 69000 here


Featuring intricate architectural details that add a look of grandeur to your Bath, the Brantford collection will offer a timeless, elegant appeal to your decor. With each understated detail, Brantford is sure to create an enduring style in your home.


  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

Type:

Manual

Series:

Brantford

Flow Rate:

1.20 GPM

Handle Style:

Metal Lever

Number of Handles:

2

Finish:

Chrome Plated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Would Buy This Product Again

Amazing Product Lifetime Warranty
Abe
Lakewood Nj
3 years ago
Was this review helpful to you?