Apply to be a TradeMaster!
Main product image of Brantford Two-Handle High Arc Bathroom Faucet - Chrome, TV6620
Magnifying glass
Hover image to zoom

Brantford Two-Handle High Arc Bathroom Faucet - Chrome, TV6620

Brand:
Moen
SKU:
TV6620
Rating:
(0)
Q&A:
(0)
Brantford Two-Handle High Arc Bathroom Faucet - Chrome, TV6620
Magnifying glass
Hover image to zoom
$238.89 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Featuring intricate architectural details that add a look of grandeur to your Bath, the Brantford collection will offer a timeless, elegant appeal to your décor. With each understated detail, Brantford is sure to create an enduring style in your home.


Features:

  • Chrome finish - highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle, making it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow - ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Specifications:

  • Application: Three Hole
  • Spout Reach: 5.00 "
  • Center Dimensions: 8" - 16" Center
  • Connection Size: 1/2"
  • Connection Type: Ips
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod

Specs

–
Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Number of Holes:

3

Finish Family:

Chrome

Finish:

Chrome

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

Handle Style:

Lever

Product Type:

Bathroom Faucet

Faucet Configuration:

Widespread

Valve Type:

Cartridge

Material:

Metal (Unspecified)

Type:

Manual

Connection Type:

IPS / NPT

Number of Handles:

2

ADA:

Yes

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Series:

Brantford

Max Deck Thickness:

1.25"

Application:

Residential

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy