Shop Limited Time Deals
Main product image of Brantford 8" Widespread Two-Handle High-Arc Bathroom Faucet Trim Kit (Brushed Nickel), T6620BN
Magnifying glass
Hover image to zoom

Brantford 8" Widespread Two-Handle High-Arc Bathroom Faucet Trim Kit (Brushed Nickel), T6620BN

Brand:
Moen
SKU:
T6620BN
Rating:
(1)
Q&A:
(0)
Brantford 8" Widespread Two-Handle High-Arc Bathroom Faucet Trim Kit (Brushed Nickel), T6620BN
Magnifying glass
Hover image to zoom
T6620BN has been discontinued
Discontinued September 13, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN
Brand:
Moen
SKU:TV6620BN
(0)
Order by today, receive 13 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Height (Inches)
6" Height
Product Highlight: Material
Brass
Product Highlight: Color
Nickel
Product Highlight: Finish
Brushed Nickel

Description

Please note: Valve is sold separately.

With intricate architectural features that transcend time, Brantford faucets and accessories give any bath a polished, traditional look. Classic lever handles, a tapered spout and globe finial give this collection universal appeal.

Features
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

Type:

Manual

Flow Rate:

1.20 GPM

2.2 GPM

Series:

Brantford

Handle Style:

Metal Lever

Height (Inches):

6"

Material:

Brass

Product Type:

Trim Kit

Color:

Nickel

Finish:

Brushed Nickel

Application:

Bathroom

Centers:

Widespread

Faucet Holes:

3

Handles Included:

Yes

Number of Handles:

2

Pop-Up Included:

Yes

Spout Height:

4"

Spout Reach:

4.13"

Theme:

Traditional / Classic

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Would Buy This Product Again

Amazing Product Lifetime Warranty
Abe
Lakewood Nj
3 years ago
Was this review helpful to you?