Apply to be a TradeMaster!
Main product image of Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN
Magnifying glass
Hover image to zoom

Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN

Brand:
Moen
SKU:
TV6620BN
Rating:
(1)
Q&A:
(0)
Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN
Magnifying glass
Hover image to zoom
$292.62 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

More Buying Options

This item replaces: T6620BN-9000-L, T6620BN

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–

Featuring intricate architectural details that add a look of grandeur to your Bath, the Brantford collection will offer a timeless, elegant appeal to your decor. With each understated detail, Brantford is sure to create an enduring style in your home.


Features:

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle offers effortless control
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Every drop, certified safe:  Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water

Specifications:

  • Application: Three Hole
  • Spout Reach: 5.00"
  • Center Dimensions: 8" - 16" Center
  • Connection Size: 1/2"
  • Connection Type: Ips
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod



Specs

–
Warranty:

Limited Lifetime

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Application:

Residential

ADA:

Yes

Number of Handles:

2

Handle Style:

Lever

Flow Rate (GPM):

1.2

Material:

Metal (Unspecified)

Finish:

Brushed Nickel

Connection Type:

IPS / NPT

Type:

Manual

Number of Holes:

3

Faucet Configuration:

Widespread

Drain Type:

Pop-Up

Connection Size:

1/2"

Valve Type:

Cartridge

Series:

Brantford

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.25"

Installation Type:

Deck Mount

Finish Family:

Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great faucet

Moen really backs their product
Blue
Fremont Ohio
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy