Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Valve Trim (Chrome)
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Valve Trim (Chrome)

Brand:
Moen
SKU:
TL181
Rating:
(3)
Q&A:
(0)
Chateau Posi-Temp Valve Trim (Chrome)
Magnifying glass
Hover image to zoom
TL181 has been discontinued
Discontinued November 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Specifications:
  • Ports: Four
  • Adjustable temp limit stop: Included
  • Connection size: 1/2"
  • Connection type: CC
  • Red/blue markings: Included

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handles make it easy to adjust the water
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings

Specs

–
Handle Style:

Metal Lever

Series:

Chateau

Finish:

Chrome

Type:

Trim Kit

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Threaded), 62300
SKU: 62300-MOEN
Moen

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product - and well-priced. Would buy it again.

Good installation instruction and it was easy to install.
The One and Only
Stamford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

it is a direct replacement at a great price.
EmRo
Temecula, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price , fast delivery

If faucet and basic chrome trim would be sold as unity, it would be whole lot easier for consumers, I ordered wrong trims in last order , Thank you
hhm
Cockeysville, Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?