Apply to be a TradeMaster!
Main product image of Weymouth 2 Handle High Arc Wall Mount Bathroom Faucet, Cross Handles (Polished Nickel), TS42112NL
Magnifying glass
Hover image to zoom

Weymouth 2 Handle High Arc Wall Mount Bathroom Faucet, Cross Handles (Polished Nickel), TS42112NL

Brand:
Moen
SKU:
TS42112NL
Rating:
(0)
Q&A:
(0)
Weymouth 2 Handle High Arc Wall Mount Bathroom Faucet, Cross Handles (Polished Nickel), TS42112NL
Magnifying glass
Hover image to zoom
$1,117.58 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Finish: 
Polished Nickel
Brushed GoldChromeMatte BlackOil Rubbed BronzePolished Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Handle Style
Cross

Description

–
Features:
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • 2 Handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • wall mount installation frees up extra space on the countertop
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • Single 2 Handle Cross

Specs

–
Flow Rate:

1.20 GPM

Series:

Weymouth

Finish:

Polished Nickel

Type:

Manual

Handle Style:

Cross

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy