Apply to be a TradeMaster!
Main product image of Weymouth Oil Rubbed Bronze 2 Handle Wall Mount Bathroom Faucet, Cross Handles, TS42112ORB
Magnifying glass
Hover image to zoom

Weymouth Oil Rubbed Bronze 2 Handle Wall Mount Bathroom Faucet, Cross Handles, TS42112ORB

Brand:
Moen
SKU:
TS42112ORB
Rating:
(0)
Q&A:
(0)
Weymouth Oil Rubbed Bronze 2 Handle Wall Mount Bathroom Faucet, Cross Handles, TS42112ORB
Magnifying glass
Hover image to zoom
TS42112ORB has been discontinued
Discontinued June 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Cross

Description

–

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Two-handle Classic Look Of Cross Handles
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Wall Mount Installation Frees Up Extra Space On The Countertop
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate:

    1.20 GPM

    Type:

    Manual

    Finish:

    Oil Rubbed Bronze

    Handle Style:

    Cross

    Series:

    Weymouth

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm