Apply to be a TradeMaster!
Main product image of Doux Chrome 2 Handle Bathroom Faucet, Widespread, TS6925
Magnifying glass
Hover image to zoom

Doux Chrome 2 Handle Bathroom Faucet, Widespread, TS6925

Brand:
Moen
SKU:
TS6925
Rating:
(0)
Q&A:
(0)
Doux Chrome 2 Handle Bathroom Faucet, Widespread, TS6925
Magnifying glass
Hover image to zoom
$369.23 each
In Stock
In Stock
Get 2 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Warranty:

    Limited Lifetime

    Material:

    Metal (Unspecified)

    Approvals:

    ASME A112.18.1 / CSA B125.1

    Lead Free

    ADA / ICC A117.1

    WaterSense

    NSF/ANSI 61

    Application:

    Multifamily

    Residential

    Max Deck Thickness:

    1.25"

    Series:

    Doux

    ADA:

    Yes

    Handle Style:

    Lever

    Number of Handles:

    2

    Type:

    Manual

    Product Type:

    Bathroom Faucet

    Connection Type:

    IPS / NPT

    Flow Rate (GPM):

    1.2

    Finish:

    Chrome

    Connection Size:

    1/2"

    Drain Type:

    Pop-Up

    Number of Holes:

    3

    Installation Type:

    Deck Mount

    Valve Type:

    Cartridge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy