Apply to be a TradeMaster!
Main product image of Doux Two Handle High Arc Bathroom Faucet (Matte Black), TS6925BL
Magnifying glass
Hover image to zoom

Doux Two Handle High Arc Bathroom Faucet (Matte Black), TS6925BL

Brand:
Moen
SKU:
TS6925BL
Rating:
(0)
Q&A:
(0)
Doux Two Handle High Arc Bathroom Faucet (Matte Black), TS6925BL
Magnifying glass
Hover image to zoom
$516.90 each
In Stock
In Stock
Get 3 Mon, Nov 9

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever

Description

–
A graceful arc and unique, soft-stream water flow, make Doux the perfect addition to any Bath interior as it redefines Modern in the language of great design. The D-shaped spout was carefully crafted to present the water in a flat, thin silky ribbon to continue the clean lines of the faucet's smooth, wide form.

Product Features
  • Matte black finish is the perfect complement to modern spaces
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Connection Type:

IPS / NPT

ADA:

Yes

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

ADA / ICC A117.1

Lead Free

Installation Type:

Deck Mount

Number of Holes:

3

Series:

Doux

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Flow Rate (GPM):

1.2

Material:

Metal (Unspecified)

Max Deck Thickness:

1.25"

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Type:

Manual

Valve Type:

Cartridge

Handle Style:

Lever

Finish:

Matte Black

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy