Apply to be a TradeMaster!
Main product image of Flara Two Handle High Arc Bathroom Faucet (Brushed Gold), TS6984BG
Magnifying glass
Hover image to zoom

Flara Two Handle High Arc Bathroom Faucet (Brushed Gold), TS6984BG

Brand:
Moen
SKU:
TS6984BG
Rating:
(0)
Q&A:
(0)
Flara Two Handle High Arc Bathroom Faucet (Brushed Gold), TS6984BG
Magnifying glass
Hover image to zoom
We no longer carry TS6984BG
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–
The Flara Bath suite beautifully blends timeless classics with contemporary flair. The faucet's bold details, clean lines and expressive, gestural flared surfaces combine with slim proportions and a tall, elegant stature for a striking appearance. The Flara Bath suite includes single-handle and two-handle faucet options, matching tub/shower fixtures, a tub-filler faucet, and a broad selection of matching accessories that provides a cohesive look throughout the bath.

Product Features
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Series:

Flara

Flow Rate:

1.20 GPM

Type:

Manual

Finish:

Brushed Gold

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm