Apply to be a TradeMaster!
Main product image of Flara Two Handle High Arc Bathroom Faucet (Polished Nickel), TS6984NL
Magnifying glass
Hover image to zoom

Flara Two Handle High Arc Bathroom Faucet (Polished Nickel), TS6984NL

Brand:
Moen
SKU:
TS6984NL
Rating:
(0)
Q&A:
(0)
Flara Two Handle High Arc Bathroom Faucet (Polished Nickel), TS6984NL
Magnifying glass
Hover image to zoom
TS6984NL has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
The Flara Bath suite beautifully blends timeless classics with contemporary flair. The faucet's bold details, clean lines and expressive, gestural flared surfaces combine with slim proportions and a tall, elegant stature for a striking appearance. The Flara Bath suite includes single-handle and two-handle faucet options, matching tub/shower fixtures, a tub-filler faucet, and a broad selection of matching accessories that provides a cohesive look throughout the bath.

Product Features
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Series:

Flara

Type:

Manual

Flow Rate:

1.20 GPM

Finish:

Polished Nickel

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm