Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Bathroom Faucets
Moen Bathroom Faucets
Flara 2 Handle High Arc Bathroom Faucet, Cross Handles (Chrome), TS6985
Brand:
Moen
SKU:
TS6985
Rating:
(0)
Q&A:
(0)
Hover image to zoom
TS6985 has been discontinued
Discontinued October 6, 2026
This product was discontinued by the manufacturer.
Finish:
Chrome
Brushed Gold
Brushed Nickel
Chrome
Polished Nickel
Brushed Gold
Brushed Nickel
Chrome
Polished Nickel
MANUALS (3)
Specification Sheet
Install Instructions
Replacement Parts List
Product Highlights
–
Chrome
Description
–
Features:
chrome finish is highly reflective for a mirror-like look that works with any decorating style
2 Handle classic look of cross handles
built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
faucet handles can be installed between 8" to 16" for a more customized widespread installation
aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
meets EPA WaterSense criteria to conserve water without sacrificing performance
limited lifetime warranty
Specs
–
Type:
Manual
Series:
Flara
Flow Rate:
1.20 GPM
Finish:
Chrome
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video