Apply to be a TradeMaster!
Main product image of Flara 2 Handle High Arc Bathroom Faucet, Cross Handles (Brushed Gold), TS6985BG
Magnifying glass
Hover image to zoom

Flara 2 Handle High Arc Bathroom Faucet, Cross Handles (Brushed Gold), TS6985BG

Brand:
Moen
SKU:
TS6985BG
Rating:
(0)
Q&A:
(0)
Flara 2 Handle High Arc Bathroom Faucet, Cross Handles (Brushed Gold), TS6985BG
Magnifying glass
Hover image to zoom
$837.01 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–
Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • 2 Handle classic look of cross handles
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Series:

Flara

Type:

Manual

Flow Rate:

1.20 GPM

Finish:

Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy