Apply to be a TradeMaster!
Main product image of Glyde Two-handle High Arc Bathroom Faucet (Chrome), TV6173
Magnifying glass
Hover image to zoom

Glyde Two-handle High Arc Bathroom Faucet (Chrome), TV6173

Brand:
Moen
SKU:
TV6173
Rating:
(0)
Q&A:
(0)
Glyde Two-handle High Arc Bathroom Faucet (Chrome), TV6173
Magnifying glass
Hover image to zoom
$281.91 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle makes it easy to adjust the water
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Valve Type:

Cartridge

Number of Handles:

2

Drain Type:

Pop-Up

Warranty:

Limited Lifetime

Series:

Glyde

Number of Holes:

3

ADA:

Yes

Connection Size:

1/2"

Handle Style:

Lever

Application:

Multifamily

Residential

Installation Type:

Deck Mount

Max Deck Thickness:

1.5"

Product Type:

Bathroom Faucet

Finish:

Chrome

Type:

Manual

Country of Origin:

United States

Connection Type:

IPS / NPT

Flow Rate (GPM):

1.2

Material:

Metal (Unspecified)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy