Apply to be a TradeMaster!
Main product image of Glyde Two-Handle High Arc Bathroom Faucet, Widespread (Matte Black), TV6173BL
Magnifying glass
Hover image to zoom

Glyde Two-Handle High Arc Bathroom Faucet, Widespread (Matte Black), TV6173BL

Brand:
Moen
SKU:
TV6173BL
Rating:
(0)
Q&A:
(0)
Glyde Two-Handle High Arc Bathroom Faucet, Widespread (Matte Black), TV6173BL
Magnifying glass
Hover image to zoom
$352.15 each
In Stock
In Stock
Get 4 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow

This item replaces: T6173BL

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–

Elegantly simple, the Glyde collection's graceful curves and contours flow as beautifully as the faucet's water stream, creating a Transitional style that spans a variety of decorating trends.


Features:

  • matte black finish is the perfect complement to modern spaces
  • two-handle lever handle offers effortless control
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (California) and s152 (Vermont)

Specifications:

  • Application: Three Hole
  • Spout Reach: 5.06 "
  • Center Dimensions: 8" - 16" Center
  • Connection Size: 1/2"
  • Connection Type: Ips
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod

Specs

–
Number of Holes:

3

Approvals:

NSF/ANSI 61

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.2

Connection Type:

IPS / NPT

Connection Size:

1/2"

Valve Type:

Cartridge

Drain Type:

Pop-Up

Finish:

Matte Black

ADA:

Yes

Warranty:

Limited Lifetime

Series:

Glyde

Number of Handles:

2

Handle Style:

Lever

Installation Type:

Deck Mount

Type:

Manual

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.5"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy