Apply to be a TradeMaster!
Main product image of Genta LX Two-Handle Widespread Bathroom Sink Faucet, TV6708
Magnifying glass
Hover image to zoom

Genta LX Two-Handle Widespread Bathroom Sink Faucet, TV6708

Brand:
Moen
SKU:
TV6708
Rating:
(0)
Q&A:
(0)
Genta LX Two-Handle Widespread Bathroom Sink Faucet, TV6708
Magnifying glass
Hover image to zoom
$245.91 each
In Stock
In Stock
Get 3 Tomorrow, Nov 5
Order by 2PM, receive Tomorrow

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the Bath.


Key Features

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle offers effortless control
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Fomplies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Every drop, certified safe:  Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water

Specs

–
Type:

Manual

Finish:

Chrome

Series:

Genta LX

Flow Rate:

1.20 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy