Apply to be a TradeMaster!
Main product image of 6 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom

6 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

SKU:
10006
Rating:
(14)
Q&A:
(0)
6 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom
$103.68 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.36 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Wattage
6 Watts

Description

–
6 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Replaces:
  • Electric Motors and Specialties - SPB6EM1
  • GE - 5311

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Material:

Cast Iron

Rotation:

CW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

Amperage:

0.36

RPM:

1550

Hertz:

60

Wattage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Material
Rotation
Enclosure Type
CURRENT ITEM
Product Image of 6 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
6 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
SKU: 10006
(14)
Fan Motor
115V
Cast Iron
CW
Totally Enclosed
Fan Motor
115V
Cast Iron
CW
Totally Enclosed

You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Fit my True GDM-10 perfectly

The one in my True GDM-10 was barely turning. Swapped it out with this one and it fit perfectly. It isn't the quietest, but I think that is just what these motors sound like. Would buy again.
Roscoe the Repair Man
West Central MN
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excelent service

The product is brand new works perfect and love the 1-day shipping....
Mike
grafton ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was just what we needed

Was a perfect match to the motor that failed. Was just as described. Delivery was very FAST.
Webtired
Genoa, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Ordered one day and received it the next.
Joe cool
Evansville, In.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit.

Exactly like the part I replaced. Couldn't ask for a better part. Working great.
Bugeye
Fort Payne, AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This was a perfect fit for my old soda machine. The part was the exact replacement of the old one. Had no problems installing it. Was not expecting it to come with a new fan blade. Been over a month, working strong and confident this will last many years. Shipping was fast too. This is my first time ordering form SupplyHouse and i'm very pleased. Saved to my bookmarks.
Matthew
Phoenix, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement.

Direct replacement for OEM fan motor. Also best price for the part.
T
Dayton OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Motor, arrived quickly!

My Norgren D-11 compressed air dryer had a fan motor start wailing from bearing failure. Pulled motor and did some research. Supply House tech support had no additional info about their motors than the website, so don't bother waiting on hold to speak to them. I gambled that this one might be a suitable replacement. Bingo! Proper fit and operation. Expedited freight got it to me overnight. Thanks!
Edrod
Jacksonville, Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best .fast service exactly what I want recommend to ever

Excellent job guys..your the best keep going. Fast and easy website honest and the price is right..I ll give you 10/10 stars...👍👍👍
Sam
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy this again.

Bought the same part over 10 yr's ago it runs all day.
HTI dry
Livonia, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy