Apply to be a TradeMaster!
Main product image of 1" PEX-AL-PEX Press x 1" Copper Pipe Adapter
Magnifying glass
Hover image to zoom

1" PEX-AL-PEX Press x 1" Copper Pipe Adapter

Brand:
Mr. PEX
SKU:
2351010
Rating:
(0)
Q&A:
(0)
1" PEX-AL-PEX Press x 1" Copper Pipe Adapter
Magnifying glass
Hover image to zoom
$14.17 each
BOX UP & SAVE 5%
$67.25 box of 5
$13.45 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX-AL-PEX

Description

–
NOTE: Must use reamer on any PEX-AL-PEX fittings

Not for potable water

MrPEX® Press Fittings for use with MrPEX® ASTM F1281-2005 PEX-AL-PEX tubing in radiant applications. The body is made from DZR brass, double O-rings, and a stainless steel press sleeve. An accurately installed press fitting offers a fast, reliable, and permanent connection.

Specs

–
Size:

1"

PEX Size:

1"

Sweat Size:

1"

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy