Apply to be a TradeMaster!
Main product image of 1/2" PEX-AL-PEX Press Elbow
Magnifying glass
Hover image to zoom

1/2" PEX-AL-PEX Press Elbow

Brand:
Mr. PEX
SKU:
2365050
Rating:
(0)
Q&A:
(0)
1/2" PEX-AL-PEX Press Elbow
Magnifying glass
Hover image to zoom
$6.73 each
BOX UP & SAVE 5%
$63.90 box of 10
$6.39 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
DZR Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX

Description

–
1/2" PEX-AL-PEX Press Elbow

MrPEX® Press Fittings for use with MrPEX® ASTM F1281-2005 PEX-AL-PEX tubing in radiant applications. The body is made from DZR brass, double o-rings, and a stainless steel press sleeve. An accurately installed press fitting offers a fast, reliable, and permanent connection.

NOTE: Must use reamer on any PEX-AL-PEX fittings *NOT FOR POTABLE

Specs

–
Type:

Fitting

Product Type:

Elbow

Size:

1/2" x 1/2"

Material:

DZR Brass

Application:

Heating

Tubing Compatibility:

PEX-AL-PEX

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy