Apply to be a TradeMaster!
Main product image of PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")
Magnifying glass
Hover image to zoom

PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

Brand:
Mr. PEX
SKU:
8220875
Rating:
(14)
Q&A:
(4)
PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")
Magnifying glass
Hover image to zoom
$31.89 each
In Stock
In Stock
Get 21 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Material
Plastic

Description

–
PEX-al-PEX Chamfering Tool - 1/2", 3/4", 1"

Specs

–
Type:

Tool

Material:

Plastic

Application:

1/2" PEX-AL-PEX

3/4" PEX-AL-PEX

1" PEX-AL-PEX

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter
SKU: PAMA075
Bluefin

Product Reviews

4.64 out of 14 reviews
100% would recommend this product
4.64
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

perfect design

I use this tool on other piping that it was not even made for. If you use it just for what it was made for you still get your money's work
VS

Most Liked Negative Review

Avoid Pex-al-pex

I would avoid using Pex-al-pex whenever possible. it is extremely stiff and difficult to make connections with using compression fittings with o-rings. In my original installation, 75% olf my orings were damaged trying to fit the pex over the end of the fitting, and each of these connections leaked on the pressure test. That was despite using a different chamfering tool. This chamfering tool worked much better widening the pipe, but it still needed heating and lubricant to make the fittings without damaging o-rings.
Showing 1-10 of 14 reviews

Works perfectly

Does a great job of putting the bevel on the end of the pex-al-pex pipe. Can be difficult to use this tool in small space
SMH
Albany, NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find product

Supply House was recommended by another vender who said, "If Supply House doesn't have what you need it's not available." Supply House had what I needed and I had it within a few days.
Mick
Davenport Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too easy.

If you're installing pex, nothing could be easier for a proper fit. Recommend you have this handy.
J Anthony
San Antonio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Service was fantastic. Materials were delivered on time and in great shape. Would definitely use again👍👍
No nickname
Baltimore
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful tool.

It works nicely.
Robinson
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works perfectly
Mike
Norcal
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid Pex-al-pex

I would avoid using Pex-al-pex whenever possible. it is extremely stiff and difficult to make connections with using compression fittings with o-rings. In my original installation, 75% olf my orings were damaged trying to fit the pex over the end of the fitting, and each of these connections leaked on the pressure test. That was despite using a different chamfering tool. This chamfering tool worked much better widening the pipe, but it still needed heating and lubricant to make the fittings without damaging o-rings.
frustrated radiant heat installer
Mpls, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Chamfer Tool for PEX-al-PEX

Worked very well to prepare 1" Pex-al-Pex for fitting!
PW
USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right tool for the job

Doing a small job and needed to prep PEX-AL Pex for compression fittings. This was easy to use, economically priced and performed perfectly.
ybp
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

It's unfortunate to need to buy a special tool, but this isn't too expensive, so when our plumber disappeared after installing radiant PEX-Al-PEX tubing, I wanted to do it right. The tool is solid, and well-designed with embedded steel trimmers. It takes a real, sustained effort, but you are rewarded with a neat job, and no leaks with the proper fitting. It seems like will work long after my wrist would give out.
JeffVT
Burlington, VT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this Chamfering tool work for Uponor Multicore. Uponor part # is D6100500.

Asked by John 12 years ago

Add your answer

* Required Field
-

Worked for me on the 3/4" size tube

Was this review helpful to you?

Q: What is the OD for the 1/2" side of the tool?

Asked by Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The outside diameter of the 1/2" section is approximately 1/2".

Was this review helpful to you?
-

Bill, It is .485. That is .015 < 1/2 inch. I used it to re-round the floor lines going into the copper manifolds. I trimmed the pex tube to length, slipped a 1/2" cinch ring on the tube and used tool to open and round the pex tube. The tube slipped on the manifold barb very easily all the way and the cinch ring crimped very easily and no leaks. Oh, this was for radiant heat in concrete floor. Hope this helps. Be sure to cut the lines slightly long so they push against the manifold while crimping. I also flushed the lines with house water pressure and got the air out and shut the valves after connecting to manifolds, both in and out sides. Lines had water and no air in them. Roger

Was this review helpful to you?
-

The OD is 1/2-inch. The tool is used to de-burr (and chamfer) the inner and outer edges of typical 1/2-inch PEX-AL-PEX tube; for preparation of the fitting.   (And, it does a nice job).   All standard 1/2-inch PEX-AL-PEX tube (which I've worked with) has 1/2-inch ID.   The tool's 1/2-inch nipple fits snugly into the 1/2-inch tube.   It does not deform the tube.   After insertion and rotation, the tool's metal blade makes a very small cut (chamfer) simultaneously on inner and outer edges. 

Was this review helpful to you?

Q: Does this tool bevel the outside as well as the inside?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool only bevels the inside of PEX-AL-PEX tubing.

Was this review helpful to you?

Q: what is camfuring?

Asked by Win 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool reams the inside of PEX-AL-PEX to make a beveled edge so that the o-ring on the fitting can set properly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy