| Number of Outlets: | 4 |
|---|---|
| Supply Size: | 3/4" |
| Loop Size: | 1/2" |
| Supply Connection: | PEX |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 210°F at 150 psi |
| Standards Met: | CAN/CSA B137.5 ASTM F1960 ASTM F877 |
| Max. Manifold Flow: | 7.5 gpm @ 8 fps 3.75 gpm @ 4 fps |
| Material: | Engineered Plastic |