Apply to be a TradeMaster!
Main product image of Manifold Thermometer for 1-1/4" Stainless Steel Manifolds (Box of 2)
Magnifying glass
Hover image to zoom

Manifold Thermometer for 1-1/4" Stainless Steel Manifolds (Box of 2)

Brand:
Mr. PEX
SKU:
3230001
Rating:
(1)
Q&A:
(1)
Manifold Thermometer for 1-1/4" Stainless Steel Manifolds (Box of 2)
Magnifying glass
Hover image to zoom
3230001 has been discontinued
Discontinued December 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 175°F

Description

–
Manifold Thermometer for 1-1/4" Stainless Steel Manifolds (Box of 2)

For use with 3230200, 3230300, 3230400, 3230500, 3230600, 3230700, 3230800, 3230900, and 3231000.

Specs

–
Type:

Thermometer

Temperature Range (F):

32°F to 175°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Loop 1-1/4" Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
SKU: 3250300
Mr. PEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A "Must Have" For Any Radiant Heat System!

I ordered a set for all 7 of my Mr. Pex manifolds and love seeing my Supply and Return temps at a glance. They're essential for monitoring the Supply temp to your manifolds and the Return temp leaving them once the Pex has given up the BTU's into your floors, (also some walls and ceilings in my case.) They also help me see how my boiler modulates according to the actual outdoor temp and confirm that my vertical grain oak floors are not being fried to cause warping. Very nice.
Radiant because of my Radiant
Morristown, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does this thermometer attach? Is it a threaded port or just a strap-on?

Asked by Kevin 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Mr. PEX stainless steel manifold sets include wells in the middle of the supply and return manifolds into which these thermometers can be inserted. Note that this only goes for current Mr. PEX stainless steel manifolds, such as part 3230800. The thermometers are not compatible with older Mr. PEX stainless steel manifolds or any of their brass manifolds.

Was this review helpful to you?