Apply to be a TradeMaster!
Main product image of 4 Loop 1-1/4" Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Magnifying glass
Hover image to zoom

4 Loop 1-1/4" Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)

Brand:
Mr. PEX
SKU:
3250400-MR-PEX
Rating:
(8)
Q&A:
(5)
4 Loop 1-1/4" Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Magnifying glass
Hover image to zoom
$455.30 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX-AL-PEX Compression, PEX Compression
Product Highlight: Number of Outlets
4
Product Highlight: Material
Stainless Steel
Product Highlight: Supply Size
1"
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX

Description

–
Note:This manifold requires 8 Loop Fitting Assemblies (please see below).

Mr PEX 1-1/4 Stainless Steel Manifold is made from high quality stainless steel, and is offered in 2 through 12 loop configurations. The manifold comes mounted on brackets and it is equipped with full port ball valves provided with thermometers, manual air vents and fill/drain valves. The branch Cv value is 1.38 and the manifold body accommodates flows up to 14gpm.

The SUPPLY (upper) manifold is fitted with balancing flowmeters with readable range of 0 to 2 GPM that allow flow adjustment of each individual loop. The flow meters have a brass body and the sight glass is made from temperature and impact resistant plastic material, all components are antifreeze resistant up to a 50% mix.

The RETURN (lower) manifold, has manual on/off valves that controls the flow for each individual circuit. The manual knob can be removed to accommodate the Mr PEX actuators (part# 5120700 & 5120701).

Supply and return mains can be connected from either left or right sides. The manifold comes ready for a left hand connection. Connection from the right can be done by removing the manifold body from the brackets and flipping them over.



This manifold requires (8) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Supply/Return Adapter Options
Actuators
  • 5120700: Thermal Actuator for Mr. PEX Manifolds (4 Wire)
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.
Manifold Thermometer

Specs

–
Number of Outlets:

4

PEX Size:

3/8"

1/2"

5/8"

Flow Rate (GPM):

14

Supply Size:

1"

Supply Connection:

BSP

Loop Thread:

EK20

Material:

Stainless Steel

Fitting System Compatibility:

PEX-AL-PEX Compression

PEX Compression

Tubing Compatibility:

PEX

PEX-AL-PEX

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

5 Replacement Parts

On/Off Valve for Stainless Steel Manifolds
SKU: 3721174
Mr. PEX
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Live & Learn (composite vs SS).

Radiant heat manifold, this quality thruout . Stainless is bye far superior to composite which sag over time, if not properly support. Supplyhouse is our go to supplier for our needs, hands down.
Bowtie Guy
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good qaulity well built

Installed and working
Weed
Big Indian NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mr. Pex is quality

This manifold was a replacement for a failed brass unit also mfgd by Mr. Pex. It directly replaced without any modifications to the tubing. Fit and finish of the unit is visually excellent.
Homeowner Cal
Prineville, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manifold

Nice manifold. I ordered fully assembled. I wish the spacing was a little more, each hook up is two inches apart. It's off set one inch from top to bottom. . Turning valves on or off don't give you much room. Not a big deal personally I like a little more working room is all.
DK
Malta,MT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Built Well, Easy to use

Makes installation much faster, seems to be well built.
SteveB
Powell, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality,

This manifold is being installed in a 1200 ft.² garage. This item is very easy to handle and install, would highly recommend all of the Mr.Pex products.
Steve
New Milford Connecticut
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bad prouduct

Bad this had more leaks that I had to fix and the purge valves would only let a trickle of water in good d idea bad product
gdog
lp
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy to install

I used it to re install radiant heat floors in my home. They where installed under the floor and now I have them over the subfloor. Easy to install.... it took more torque to tighten the pipes to stop small leaks than I expected but it works fine. Also it looks great since it is exposed in my walk in closet. For anyone installing radiant heat on your house DO NOT Irepeat DO NOT install under the plywood. You will save up to 70% in energy installin above.
Jack of all trades
LIvingston Manor NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can the MR Pex manifold be connected to 3/4" pex tubing, I only see connectors for up to 5/8". I'm looking for a manifold to distribute water to baseboard water heaters and the piping on the heater is 3/4", so I wanted to run 3/4" pex from the manifold the the radiators. Thanks.

Asked by Chris from the confluence 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU:3310500 would allow you to run 3/4" PEX from the manifold. http://www.supplyhouse.com/Mr-PEX-3310500-5-Loop-Radiant-Heat-Manifold-EK25

Was this review helpful to you?

Q: I have 2 different system loops in house. 1 for cast iron radiators and 1 for radiant floors. I want purchase a manifold for each system due to different temps.i know it works fine with radiant heat, but can it work just the same for the radiators which are much hotter?

Asked by newbie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These manifolds are not really suited for radiators. The max working pressure for the unit is 145 psi, and the max continuous working temperature is 160 degrees, which is lower than most radiator output temps would be.

Was this review helpful to you?

Q: will my current "heat link" radiant zone valves work with this manifold? My current manifold leaks and I would like to simply swap out the manifold as I think the HL zone valves must be used with my current Heat-Link electronic module. thanks

Asked by dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, only MrPex valves work on MrPex manifolds.

Was this review helpful to you?

Q: can this be used for a home-run system to hot water radiators?

Asked by Jason 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Can thes manifolds be installed up side down supply and returns coming in from above or up stairs

Asked by Plumbpat 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Mr. Pex does not suggest installing the unit upside down, however the supply and return can be unscrewed and you can swap their position on the bracket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy