| Application: | Zoning |
|---|---|
| Wiring: | Four-Wire |
| Used With: | Mr. PEX Manifolds |
| Product Type: | Actuator |
| Type: | Thermal |
| Material: | Plastic |
| Power Consumption: | 1 VA |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | NSF ASTM F877 ASTM F1960 |
| Max Temp (F): | 200°F |
| Manifold Compatibility: | Mr. PEX Manifold |
not that i know of.
nope
5120700 is the current part number for the MP700 actuator. It will work on Rifeng stainless steel manifolds with the use of a VA-80 adapter ring (part 5700080).
Each actuator is 2 VA.
Mr. Pex does have a two wire actuator newly available as well, part number 5120701.
If they are all on one manifold, yes, you would need an actuator on each loop.