Apply to be a TradeMaster!
Main product image of 3/4" PEX-AL-PEX Press x 3/4" FNPT Adapter
Magnifying glass
Hover image to zoom

3/4" PEX-AL-PEX Press x 3/4" FNPT Adapter

Brand:
Mr. PEX
SKU:
2337575
Rating:
(0)
Q&A:
(0)
3/4" PEX-AL-PEX Press x 3/4" FNPT Adapter
Magnifying glass
Hover image to zoom
$14.19 each
BOX UP & SAVE 5%
$134.90 box of 10
$13.49 each
In Stock
In Stock
Get 22 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX-AL-PEX

Description

–
Mr PEX® Dezincification Resistant (DZR) press fittings for use with Mr PEX® ASTM F1281–2005 PEX-AL-PEX tubing and are optimal for use in potable water or radiant applications. These DZR fitting are in compliance with chlorine resistance test method ASTM F2023 and carries the cNSF and cNSFus mark and are designed for use in applications with poor water quality. The body is made from dezincification resistant brass, double o-rings, and a stainless steel press sleeve.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Sweat Size:

3/4"

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Manual Press Tool Kit for PEX-al-PEX w/ Inserts (1/2", 5/8", 3/4", 1")
SKU: 8230895
Mr. PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy