Apply to be a TradeMaster!
Main product image of 14" x 19" x 6" Standard Series Irrigation Control Valve Tapered Extension Box (Green Box/Green Cover)
Magnifying glass
Hover image to zoom

14" x 19" x 6" Standard Series Irrigation Control Valve Tapered Extension Box (Green Box/Green Cover)

Brand:
NDS
SKU:
116TBC
Rating:
(1)
Q&A:
(0)
14" x 19" x 6" Standard Series Irrigation Control Valve Tapered Extension Box (Green Box/Green Cover)
Magnifying glass
Hover image to zoom
$32.17 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 19" x 6"
Product Highlight: Color
Green
Product Highlight: Material
HDPE

Description

–
The NDS Standard Series 14" x 19" body is tapered and has a minimum wall thickness of 0.200". The body has a double wall at the top cover seat area with a minimum thickness of 0.250". The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250". The bottom of hte body has a 0.500" flange. The 14" x 19" cover has an average thickness of 0.250". The valve box has a 3/8" Brass nut fo rthe bolt-down as a standard feature.

Specifications:
  • Series: Standard Series
  • Box Color: Green
  • Box material : HDPE
  • Cover Color: Green
  • Cover Marking: Irrigation Control Valve
  • Cover material: HDPE
  • Box Weight: 4.0 lbs
  • Lid Weight: 2.61 lbs
  • Total Weight: 6.61 lbs
  • Load rating: Pedestrian & lawn care equipment
  • Box includes 3/8-16 brass nut
  • All 14" x19" covers and risers fit this box

Specs

–
Size:

14" x 19" x 6"

Application:

Irrigation

Type:

Valve Box

Color:

Green

Material:

HDPE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
SKU: 107BC
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As always, fair price and fast shipping.

Just a valve box but arrived next day, was as shown online, and a very fair price. The convenience of having it delivered to my shop was great.
Ralphco
N CA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy