Apply to be a TradeMaster!
Main product image of 10" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

10" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)

Brand:
NDS
SKU:
111BC
Rating:
(11)
Q&A:
(0)
10" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$10.41 each
In Stock
In Stock
Get 277 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Color
Black, Green

Description

–
NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.

Specifications:
  • Series: Standard
  • Material: HDPE
  • Box Color: Black
  • Lid Color: Green
  • Lid Marking: ICV (Irrigation Control Valve)
  • Box Weight: 2.07 lbs
  • Lid Weight: 0.75 lbs
  • Total Weight: 2.82 lbs
  • Load rating: Pedestrian & lawn care equipment

Specs

–
Size:

10"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Great product. I sold that nds brand for over 25 years

You guys have the best price point in the market no one beat your price
Big D
Comer ga
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good quality and great service
Plumber
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would recommend this product

good solid product
camp guy
tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend your products to others.

Good product, good price, fast shipping.
Doitmyselfer
Juliette Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy and at a good price.

The city added a sewer clean out in my back yard due to a blockage created when they did some main line maintenance. I used this to cover the connection T. So now it looks better than just a clean out pipe and still provide easy access for any future use. I also sanded off the sprinkle value text on the cover to not be misleading as to what is inside.
Rob
Largo, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Driveway post wire box
Joe
Rochester ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like the product

thanks for the prompt service
Abelardo
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Easy to use great prices
Omar
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleasantly supprised

With all of the current supply chain problems I was very pleasantly surprised with Supplyhouse. Good quality, competitive pricing, quick delivery, definitely buying from Supplyhouse in the future.
Mawapa
Joshua Tree CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had what I needed

SupplyHouse had what I needed at a great price and shipped it quickly. Items were received in great condition due to the excellent packaging. Thanks!
Ted the do it myself
Plano, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy