Apply to be a TradeMaster!
Main product image of 12" Catch Basin Filter
Magnifying glass
Hover image to zoom

12" Catch Basin Filter

Brand:
NDS
SKU:
1200FF
Rating:
(0)
Q&A:
(0)
12" Catch Basin Filter
Magnifying glass
Hover image to zoom
$40.74 each
In Stock
In Stock
Get 5 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
The NDS catch basin filter helps prevent dirt and debris from clogging the drainage system. Clogged pipes reduce the effectiveness of drainage systems resulting in standing water and damage to property. Adding a filter is a simple solution to keep water flowing through a drainage system and a cost-effective alternative to expensive repair or replacement.
The NDS catch basin filter is removable and cleanable making it easy to maintain. The filter contains a bypass feature that allows water to flow to the catch basin even if the filter is full or after a heavy storm water event. The filter comes pre-assembled, making it easy to install: unscrew the grate, drop in the filter and reinstall the grate. The filter bag is made out of nonwoven, spun bonded, polypropylene geotextile fabric that provides superior filtration, is inert to biological degradation and is resistant to naturally encountered chemicals, alkalis, and acids. The bag can hold up to 40lbs without tearing and is uv resistant.

Features:
  • Prevents dirt and debris from clogging your system
  • Available in two sizes, 9 and 12
  • Made from spun-bonded, geotextile fabric
  • Unique bypass features that allows for water to still flow to the catch basin if the filter is full
  • Removable and cleanable for easy maintenance
  • Helps comply with stormwater regulations


Specifications:
  • Part #: 1200FF
  • Frame Material: Polypropylene
  • Body Color: Blue
  • Filter Bag Material: Nonwoven spunbonded, polypropylene geotextile. Inert to biological degradation and resistant to naturally encountered chemicals, alkalis and acids.
  • Water Flow Rate: (ASTM D 4491) 95 GPM/sf
  • Opening Size: 50 US Std. Sieve
  • Trapezoidal Tear: (ASTM D 4533)40 lbs.
  • UV Resistance: (ASTM D 4355) 70% @ 500 hrs
  • Fits: 12" NDS Catch Basins
  • Weight: 0.10 lbs.

Specs

–
Product Type:

Filter

Size:

12"

Color:

Black

Material:

Polypropylene

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy