Apply to be a TradeMaster!
Main product image of 3" & 4" Offset Universal Outlet
Magnifying glass
Hover image to zoom

3" & 4" Offset Universal Outlet

Brand:
NDS
SKU:
1245
Rating:
(1)
Q&A:
(0)
3" & 4" Offset Universal Outlet
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Color
Black

Description

–
Universal adapters will connect to corrugated, sewer and drain, and Sch.40 pipe in sizes ranging from 3" to 12". Fits 3", and 4", corrugated pipe, sewer and drain pipe, SCH. 40 pipe and triple wall pipe. Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water.

Product Features:
  • Color: Black
  • Height: 2-1/4"
  • Weight: 0.4000

Specs

–
Size:

3"

4"

Color:

Black

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

6" Universal Locking Outlet
SKU: 1266
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

I installed a drain box but it was just a bit too high off the ground. Got the offsets and it dropped the box the little bit that I needed to collect the water. Thanks
Bill
Webster Groves, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy