Shop Resideo Sale
Main product image of 1-1/2" or 1-1/4" Sump Pump Check Valve
Magnifying glass
Hover image to zoom

1-1/2" or 1-1/4" Sump Pump Check Valve

Brand:
NDS
SKU:
1400-15
Rating:
(8)
Q&A:
(0)
1-1/2" or 1-1/4" Sump Pump Check Valve
Magnifying glass
Hover image to zoom
$40.32 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1-1/4"
Product Highlight: Material
PVC
Product Highlight: Color
White
Product Highlight: Pressure Rating
125 psi

Description

–
Features
  • IPS Compression x IPS Compression
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Flapper
  • Buna Gaskets
  • Includes gaskets for both 1-1/4" & 1-1/2" IPS Pipe

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

1-1/4"

Material:

PVC

Color:

White

Pressure Rating:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I bought 2 to have a spare.

The switch on my sump pump let me down, and the back part of my basement took on an inch of water. I replaced the sump pump, but the threads on the check valve were shot. I scoured the internet and finally SupplyHouse came to the rescue. Having the same check valve made my sump pump swap out a breeze. And BEST of all, SupplyHouse came through with NEXT DAY delivery!!!
Al
Boston MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACTLY WHAT I WAS LOOKING FOR !!

Made of PVC ! This is the exact size I was looking for !
BIG JOE
Bear, Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

Check valve worked great and I am certain it increased the life of my sump pump
Levelman
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product for horizontal mounting.

i bought these check valves as replacements. they're duplicates of an existing valve in my sump pump piping that failed and needed to be replaced. the failed valve lasted a little less than a year. Both the failed and replacement valves were mounted in a vertical orientation. because of water hammer i was concerned that the new valve would fail in time so it replaced it with a Zoeller quiet valve. i suspect that the quiet valve should last much longer. I'll add that your company was very good to work with. i would certainly look to working with you folks on future needs
Bob
Lancaster, N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

I bought this as a backup to the one I have hooked up to my sump pump crock that catches ground water. I had a leak coming from my original and figured I had bought it at one of the big box stores and would just go get some new seals or get a new one. Well, I ran into a brick wall of trying to find one. Also, the other brands were different lengths, causing me to have to slice and dice pipes, under a cement sink, where my crock is located! Not fun, laying on a wet floor. Also, they big box brands didn't have the nut and seal style. They were either PVC glue connections or threaded. So great I was able to get this at Supply House for a backup. Years ago, I got a 2-1/2" galvanized 1-1/4 nipple from your company. My plumbing situation was so tight, between 2 ground water points that were not movable, I couldn't use a 2" or 3", that the big box store carry. Thanks for carrying these, somewhat, odd ball nipples!!!
ForthRyms
West Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

Used in my installation of sump pump and mounted in vertical position , easy to install and it works fine.
Mike
Rye brook ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a perfect replacement

I took out the old, and put in the new. I took a picture of what I had, used google lens, and it took me to the exact part I needed. I odered it, it came fast, swapped it out.
Dan
Perry Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to order from

Had exactly what I was looking for that big box store didn't carry
Happy customer
Hinckley, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy