Apply to be a TradeMaster!
Main product image of 1-1/2" IPS PVC Clear True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom

1-1/2" IPS PVC Clear True Union Spring Check Valve (Socket)

Brand:
NDS
SKU:
1700C15
Rating:
(5)
Q&A:
(0)
1-1/2" IPS PVC Clear True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom
$44.40 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
Clear
Product Highlight: Material
PVC

Description

–
1-1/2" IPS PVC Clear True Union Spring Check Valve (Socket)

Features
  • Socket x Socket
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Washer & O-Ring

Specs

–
Size:

1-1/2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Gray Sch 40. PVC True Union Ball Valve
SKU: PVBVU150G
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would use this company again

I bought an on pool check valve. It was the exact replacement for my broken valve and it seems to be working well. No issues. The company took my ordered and delivered the product as I was promised. Good pricing as well.
Don
Tampa, fl
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

The fit was perfect and took only minutes to replace. Half the price my local pool supply quoted.
Steve
Bonsall, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+++

I used this going into the pump for our backyard pond. This is the only one that works and this is the only place that sells it. Good price and received it in 2 days. It was a life saver. Thanks.
mteverest
Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, cost less than everyone else

Easy install, cheaper than other check valve competitors
CI
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and correct

exactly the part i needed at good price
Miesta
Medford OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy