Apply to be a TradeMaster!
Main product image of 2" IPS PVC Clear True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom

2" IPS PVC Clear True Union Spring Check Valve (Socket)

Brand:
NDS
SKU:
1700C20
Rating:
(11)
Q&A:
(0)
2" IPS PVC Clear True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom
$66.33 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
Clear
Product Highlight: Material
PVC

Description

–
2" IPS PVC Clear True Union Spring Check Valve (Socket)

Features
  • Socket x Socket
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Washer & O-Ring

Specs

–
Size:

2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I expect to buy this product again from this supplier

This valve was exactly what I needed and is perfect for my situation. It was priced fairly and I expect to repeat this purchase the next time I need this 2 inch valve.
Joe
Punta Gorda, Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+ SupplyHouse

Totally fast shipping, good website
WW
Lodi, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Spring" Check Valves vs. "Swing" Check Valves

I replaced "swing" style check valves with "spring" style check valves because I was told they sealed better to prevent backflow. That is probably true. However, the mechanism inside a "swing" valve only allows pressurized water to flow around its outer edge whereas a "swing" valve allows water to flow through its entire center body. As such, a "swing" valve is less likely to get clogged with debris than a "spring" valve when they close to prevent backflow. I've experienced some problem with the "spring" valves sealing adequately when closed, due to small debris in my pool water. Hopefully, a good filter cleaning will eliminate the debris in my pool water and the "spring" valves will properly seal preventing unwanted backflow. Bottom line, "spring" check valves offer a more positive seal than "swing" check valves if your pool water is perfectly clean, but are more sensitive to debris than "swing" check valves.
Mr. B
Orange County, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and easy installation

I bought this product to replace 20 year old parts that were starting to leak. This was an exact replacement and I was able to reuse the old connections so I didn't have to do any plumbing. They fit perfectly with no leaks (I was sure to use the new o-rings). Also, Supply House prices were significantly cheaper than other competitors online. Delivery was quick and efficient. I highly recommend Supply House and this product.
Florida Man
Sarasota, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service

I did have a problem with one of the check valves that I purchased. Even though apparently new, it was defective. I was impressed with the general demeanor of your customer service rep, Samuel, and how easy he made the entire return and replacement process. His positive handling of this matter makes me quite comfortable in dealing with Supply House for future purchases.
GB
SoCal
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality check valve!

My old check valves were cracking due to 16 years of UV rays and the o-rings were also bad and they were starting to leak and under pressure of the spa a new waterfall started! These were an exact solid replacement and the solid PVC unions were much nicer than the original clear plastic ones. I was able to salvage the pipe by using heat gun and breaking away old unions and these fit perfectly back in place for another 16 years or more!
Rich
M.I. Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I had a 15 year old valve go bad on my pool solar system. This was a perfect fit and easy fix. I replaced both valves in the system.
Bob
North Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Order Process was Very Smooth and Delivered On Time!

Our check valve went out and I ordered a replacement valved and it was easy to order and delivered on time! Thank you!
Brett
Catheys Valley, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price and delivered on time

Item as described. Good price and delivered on time. Quality seems good as well. I bought it as a back up in case one of mine should go bad.
APM
Cape Coral, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely use Supply House in the future

Ordered the part needed online and product made it to front porch the following day
AJ
Rancho Cucamonga, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy