Apply to be a TradeMaster!
Main product image of 18" Catch Basin Grate (Black)
Magnifying glass
Hover image to zoom

18" Catch Basin Grate (Black)

Brand:
NDS
SKU:
1811
Rating:
(0)
Q&A:
(0)
18" Catch Basin Grate (Black)
Magnifying glass
Hover image to zoom
$148.43 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features
  • Product Type: Grates
  • Material: Polypropylene
  • Color: Black
  • Length: 16.88"
  • Width: 16.88"
  • Height: 1"
  • Weight: 7.7200

Specs

–
Product Type:

Grate

Size:

18"

Color:

Black

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy