Shop Resideo Sale
Main product image of 6" Universal Locking Outlet
Magnifying glass
Hover image to zoom

6" Universal Locking Outlet

Brand:
NDS
SKU:
1266
Rating:
(3)
Q&A:
(0)
6" Universal Locking Outlet
Magnifying glass
Hover image to zoom
$7.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black

Description

–
Universal adapters will connect to corrugated, sewer and drain, and Sch.40 pipe in sizes ranging from 3" to 12". Fits 3", and 4", corrugated pipe, sewer and drain pipe, SCH. 40 pipe and triple wall pipe. Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water.

Product Features
  • Color: Black
  • Height: 2-5/16"
  • Weight: 0.5300

Specs

–
Size:

6"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

8" Catch Basin Universal Outlet
SKU: 1888-NDS
NDS

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would buy again if needed

updated drainpipe size on basin drain from 4" to 6", works great.
wing-it construction
McCormick, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great accessory

This worked perfect for connecting 6" PVC to the 12" catch basin.
Barefoot skier
Centralia, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

Product is solid. Takes a bit of work to get it to sit inside the basin securely.
.
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy