Apply to be a TradeMaster!
Main product image of 6" Square Catch Basin Universal Adapter Plug
Magnifying glass
Hover image to zoom

6" Square Catch Basin Universal Adapter Plug

Brand:
NDS
SKU:
1206
Rating:
(1)
Q&A:
(0)
6" Square Catch Basin Universal Adapter Plug
Magnifying glass
Hover image to zoom
$5.77 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
6"

Description

–
NDS Universal Adapters are used to connect 3" or 4" pipe to 9", 12", 18" and 24" Catch Basin Series. Features one end fits into 9", 12", 18" and 24" Catch Basin Series or #930, #1230, #1830, and #2410 adapters. Use with 24" Catch Basin Series also requires #2410 One end fits 3" & 4" Sewer and Drain Pipe, 3" & 4" Corrugated Pipe, 3" & 4" Triple wall Pipe, 4" PVC Schedule 40 Pipe.

Product Features:
  • Color: Black
  • Height: 5/8"
  • Weight: 0.2700

Specs

–
Color:

Black

Size:

6"

Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" & 12" Round Catch Basin Universal Adapter
SKU: 2410-NDS
NDS

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product at a great price: )

Affordable 6" plug for catch basins. Thank you for great service. Will be back
Rockpro
Fontana, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy