Apply to be a TradeMaster!
Main product image of 3" & 4" Pop-up Drainage Emitter
Magnifying glass
Hover image to zoom

3" & 4" Pop-up Drainage Emitter

Brand:
NDS
SKU:
420-NDS
Rating:
(3)
Q&A:
(0)
3" & 4" Pop-up Drainage Emitter
Magnifying glass
Hover image to zoom
$25.78 each
In Stock
In Stock
Get 37 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polypropylene
Product Highlight: Color
Green
Product Highlight: Size
3", 4"

Description

Allows water to be diverted and released to water-safe areas away from structures, erosion-prone landscapes, and poor drainage areas. The special patented design allows the emitter to open with a negligible amount of pressure.

Product Specifications
  • Material: Polypropylene
  • Color: Green
  • Height: 1-1/4"
  • Weight: 0.2800

Specs

Material:

Polypropylene

Color:

Green

Size:

3"

4"

Type:

Pop-Up Drain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Solid and reliable

The spring is everything
Zak
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased these several times

The top is spring loaded so the mower does not suck it up and damage it.
Flynn
Northwest AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The addition of the was a long needed improvement

These pop up emitters are great but my mower would create enough vacuum to pull them up and destroy the top. The spring helps to prevent this from happening. Nice upgrade.
Benny B
Zeeland Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy