Apply to be a TradeMaster!
Main product image of 6" Pop-up Drainage Emitter
Magnifying glass
Hover image to zoom

6" Pop-up Drainage Emitter

Brand:
NDS
SKU:
620
Rating:
(9)
Q&A:
(0)
6" Pop-up Drainage Emitter
Magnifying glass
Hover image to zoom
$39.48 each
In Stock
In Stock
Get 28 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Green
Product Highlight: Size
6"

Description

–
Allows water to be diverted and released to water-safe areas away from structures, erosion-prone landscapes, and poor drainage areas. The special patented design allows the emitter to open with a negligible amount of pressure.

Product Specifications
  • Material: Polypropylene
  • Color: Green
  • Height: 2-1/8"
  • Weight: 0.6000

Specs

–
Material:

Polypropylene

Color:

Green

Size:

6"

Type:

Pop-Up Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Exactly what I needed

Used for a French drain system in my lawn. Works great. My only issue is the price, almost $40 each with shipping.
Betsy
Mt Pleasant Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly and Quick delivery!

Put it on top of 6" PVC and let it do the work. Haha! Thx
Rick
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Product delivered on time and well packaged. This replacement fit perfectly on the drainage pipe that had been run over by the lawn mower.
Home guy
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part

Exactly the part I needed to replace the broken one. Great service and fast shipping.
Tim
Lancaster PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit For 6" Pipes

We had major flooding/wind which caused our original drainage emitter's to pop off and fly down the road into the sewers. Since we have 6" French drains it was insanely hard to find a replacement, but thank God for this website! They had exactly what we needed! We purchased 2, in case another horrid storm happens again and we lose another one to the sewer! They were delivered so quickly, it was perfect!
Bridgett
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised!

The pop-up drain cover was exactly what I needed and very high quality. It arrived quickly and fit perfectly.
Cujo
Springfield, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong. Some improvements could help

Well made and tough! I'd like the spring to be not as stuff so a lower flow could pop the cover up. I found the base was a bit oversized and needed to be sanded and reduced for my application.
Sam
High Point, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again-especially from Supply House

The 6" pop-up drainage emitter replaced regular grill type drainage covers. The pop-up emitters were easy to install, look better, and prevent algae from forming from standing water in the drain pipes. From an order of 5, 2 had issues that came from the source. SupplyHouse was amazing at replacing the defective products quickly and easily. While this was my first order from SupplyHouse, I will always check with them first for any of my needs in the future.
Rob in NC
Wilmington, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NDS Emitter

Overall, I like the pop-up emitter. Shipping was good and all arrived intact. However, For my application it could use a (slightly) weaker spring which would allow the top to (pop-up) with less water pressure but still close when not in use.
tls
Bartlett, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy