Apply to be a TradeMaster!
Main product image of 5" Pro Series Deep Profile Grate and Channel Drain 90-Degree Elbow
Magnifying glass
Hover image to zoom

5" Pro Series Deep Profile Grate and Channel Drain 90-Degree Elbow

Brand:
NDS
SKU:
861
Rating:
(0)
Q&A:
(1)
5" Pro Series Deep Profile Grate and Channel Drain 90-Degree Elbow
Magnifying glass
Hover image to zoom
$98.11 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
Light Gray
Product Highlight: Material
HDPE

Description

–
5" Pro Series Deep Profile Grate and Channel Drain 90° Elbow

Create a channel as long as you need, or reduce to lengths as short as 4" for smaller, interlocking sections.

Specs

–
Product Type:

Grate

Drain

Size:

5"

Length (Inches):

24"

Color:

Light Gray

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the width and the length?

Asked by Scott 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Scott. The width of the grate is 5-1/2", the width of the body of the channel is 4-1/2". The short side length is 16-5/16", and the long side is 17".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy