Apply to be a TradeMaster!
Main product image of 5" Pro Series Channel Drain Kit with Galvanized Steel Grate
Magnifying glass
Hover image to zoom

5" Pro Series Channel Drain Kit with Galvanized Steel Grate

Brand:
NDS
SKU:
864GMTL
Rating:
(7)
Q&A:
(1)
5" Pro Series Channel Drain Kit with Galvanized Steel Grate
Magnifying glass
Hover image to zoom
$87.97 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
39-3/8" Length
Product Highlight: Color
Gray
Product Highlight: Material
Polyolefin
Product Highlight: Standards Met
ADA Standards Met

Description

–
The new and improved NDS 5" Pro Series Deep Profile Channel Drain is the most durable, feature-rich and easy to install modular drainage system in its class. The channel is made from injection-molded polypropylene with extended side ribs for increased channel strength and UV inhibitors to prevent fading and cracking. Included slotted grates are bright galvanized steel for up to Class B loading and are ADA-compliant. Channels snap end-to-end quickly and easily with robust male-to-female locking clips for long channel runs. Cut guides allow the channel to be shortened by 4-inch increments for smaller interlocking sections. Included end cap and end outlet combined with new integrated second bottom outlet and side-outlet knockouts provide 8 outlet options per channel section for increased design and installation flexibility. The new side outlets now allow 90-degree, tee and cross configurations to be made in the field without specialty accessories. New strengthened #4 rebar clips along the channel sides allow for quicker and easier installation and increased system strength. Popular applications including driveways, courtyards, plazas, pool decks, parking lots, sports facilities and more. Compatible with the patented NDS Pro Series Qwik-Turn Radius Coupling to allow for curving layouts with up to 6 degrees of deflection between couplings and channels – NDS is the only drainage manufacturer to offer this incredible ability! Kit comes complete with channel, grates, screws, end caps/outlet and installation instructions.

Features:
  • Extended ribs to make channel more sturdy
  • Lay-Flat design increases stability
  • New rebar tie clips for easier installation
  • New clip-in feature (channel to channel)


Specifications:
  • Color: Light Gray
  • Length: 39-3/8"
  • Width: 5-1/2"
  • Height:4-3/4"
  • ADA Compliant

Specs

–
Product Type:

Drain

Size:

5"

Length (Inches):

39-3/8"

Color:

Gray

Material:

Polyolefin

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 4" PVC FinishLine Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 5.5 Top (Hub)
SKU: 832-35PNR
Sioux Chief

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I buy these drains all the time

We use these drains in horse wash stalls.
Pam
Wellington FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

Price was good, I thought the product great until the leaves started to drop and the acorns made it thru the grate slats and clogged up my drains. I need skinner slats in my grates. Does anyone have the solution to my problem.
Bruce
Pa.
4 years ago
Was this review helpful to you?

We buy this product a lot.

We use these in horse wash stall
Business Owner
Wellington Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior drain product

I bought this drain to complete a job for which I had already started with another brand. Now wish I had started with this drain because side by side comparison I realize how much more substantial this product is. Hard to tell when you are just looking at pictures but everything from the size, the strength of the pvc, and the metal grate, are superior. I did not see this product until I was unable to get more of the original drain I started with. More expensive then what I started with but had I known the quality difference I would have gone with this brand all the way. I should have done a wider search to begin with and ordered one of each brand to compare the two drains. Worth your time and effort to compare if you want a quality product.
Home owner builder
Grand Lake CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect drain

Uses this on a paver patio it was perfect where it's located.
John the Plumber
Caldwell NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shippung and good quality

Found this product with supply house at best price fast delivery and good quality would buy again
Lanman2007
San Ysidro CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Very durable gear quality
Big w
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Good morning The floor gutter I'm working on the cover measures 4 13/16" is that the same as your 5"?

Asked by Lester 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Lester, thanks for writing in. But no this would be exactly 5-1/2" in width.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy