Apply to be a TradeMaster!
Main product image of 9" Square Grate (Black)
Magnifying glass
Hover image to zoom

9" Square Grate (Black)

Brand:
NDS
SKU:
980-NDS
Rating:
(0)
Q&A:
(0)
9" Square Grate (Black)
Magnifying glass
Hover image to zoom
$33.81 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Color
Black
Product Highlight: Material
HDPE

Description

–
Use to drain excess water and direct it to a more water safe area such as a curb or gutter. Can be use in large lawn areas, large landscape areas, patios and atriums. Open surface area 39.50 sq. in.

Product Features:
  • Product type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 9"
  • Width: 9"
  • Height: 1-1/8"
  • Weight: 1.5000

Specs

–
Product Type:

Grate

Size:

9"

Color:

Black

Material:

HDPE

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy