Apply to be a TradeMaster!
Main product image of 9" Catch Basin w/ 4 Openings
Magnifying glass
Hover image to zoom

9" Catch Basin w/ 4 Openings

Brand:
NDS
SKU:
900-4
Rating:
(0)
Q&A:
(0)
9" Catch Basin w/ 4 Openings
Magnifying glass
Hover image to zoom
$37.03 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 9"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
Tapered Catch Basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening

Includes
  • 1 Black Catch Basin (4 openings)
  • Dimension(s): 9-3/8" L x 9-3/8" W x 10-1/8" H.
  • Material: Polypropylene
  • Color: Black
  • Openings: 4

Specs

–
Product Type:

Catch Basin

Size:

9" x 9"

Color:

Black

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy