Apply to be a TradeMaster!
Main product image of 3" & 4" Universal Locking Outlet
Magnifying glass
Hover image to zoom

3" & 4" Universal Locking Outlet

Brand:
NDS
SKU:
1243
Rating:
(2)
Q&A:
(0)
3" & 4" Universal Locking Outlet
Magnifying glass
Hover image to zoom
$6.71 each
In Stock
In Stock
Get 22 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Color
Black

Description

–
Universal adapters will connect to corrugated, sewer and drain, and Sch.40 pipe in sizes ranging from 3" to 12". Fits 3", and 4", corrugated pipe, sewer and drain pipe, SCH. 40 pipe and triple wall pipe. Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water.

Product Features:
  • Color: Black
  • Height: 2-1/4"
  • Weight: 0.6000

Specs

–
Size:

3"

4"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" & 4" Offset Universal Outlet
SKU: 1245
NDS

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service

The part I ordered arrived quickly and was correct in every way. The telephone contact person was courteous and helpful. Thank you.
Cranky39
Wilmington DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The size does not feet

It is presented as 'Universal Locking Outlet', but it does not feet the 4" whole in the NDS dry well tank. So, we were not able to use it. I would return it, but shipping will cost more than Locking Outlet itself.
Explorer
Spartanburg, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy