Apply to be a TradeMaster!
Main product image of Flex72 Manifold Gauge w/ Digital Display, Accomodates 72 Refrigerants & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom

Flex72 Manifold Gauge w/ Digital Display, Accomodates 72 Refrigerants & 1/4" 45-Degree Charging Refrigerant Hose Set (5')

Brand:
Navac
SKU:
N2D72-NH5SC
Rating:
(0)
Q&A:
(0)
Flex72 Manifold Gauge w/ Digital Display, Accomodates 72 Refrigerants & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom
$293.39 each
In Stock
In Stock
Get 9 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
45°
Product Highlight: Color
Yellow, Blue, Red
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Size
1/4" Connection

Description

The N2D72-NH5SC package includes the Flex72 Manifold Gauge w/ Digital Display, Accomodates 72 Refrigerants (N2D72) and the 1/4" 45 Charging Refrigerant Hose Set (5') (NH5SC).

Package Includes:

(1) N2D72: Flex72 Manifold Gauge w/ Digital Display, Accomodates 72 Refrigerants

The FLEX72 is a professional digital manifold gauge engineered for accurate HVAC/R diagnostics. Its easy-to-read display and wide refrigerant library (supports 72) help technicians work faster during charging, evacuations, and system checks.

What's in the Box
  • 1 x N2D72 FLEX72 digital manifold gauge
Key Benefits & Features
  • HD digital display for clear, quick readings in the field
  • Built-in library covering 72 common refrigerants
  • Rugged, field-ready construction for daily service use
Why FLEX72 Stands Out
  • Combines broad refrigerant coverage with simple, readable outputs for dependable decision-making on the job.
Related Products

N2D72 Flex72 Manifold Gauge with Digital Display is the ultimate alternative to traditional multi-gauge practice. Engineered for efficiency, the Flex72 accommodates 72 refrigerants, eliminating the need for multiple gauges. With Class 0.4 accuracy, Flex72 provides precision at a glance. The Flex72 features an impact-resistant design, a durable rubber cover, and an aluminum body with a 1/4 turn ball valve, ensuring reliability and robustness. The easy-to-read digital display with auto power off adds convenience, while the folding hook design makes transportation and storage easy

(1) NH5SC: 1/4" 45 Charging Refrigerant Hose Set (5')
  • Suitable for R410A, R134a, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure
  • Metal valve handle
  • Universal, replaceable gasket
  • Ball valve to prevent refrigerant loss
  • Color: Red, Yellow, Blue
  • Quantity: 3 hoses
  • Ball Valve: Yes
  • Pressure Scale: 800 psi
  • Length: 5 ft
  • Connector: 1/4"-1/4"
  • Warranty: 1 year

Specs

Angle:

45°

Color:

Yellow

Blue

Red

Product Type:

Hose

Manifold Gauge

Length (Inches):

60"

Connection Size:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy