Apply to be a TradeMaster!
Main product image of 1/4" A2L Reverse Thread 45° Refrigerant Charging Hose - Orange (5')
Magnifying glass
Hover image to zoom

1/4" A2L Reverse Thread 45° Refrigerant Charging Hose - Orange (5')

Brand:
Navac
SKU:
NH5L
Rating:
(1)
Q&A:
(0)
1/4" A2L Reverse Thread 45° Refrigerant Charging Hose - Orange (5')
Magnifying glass
Hover image to zoom
$28.70 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Angle
45°
Product Highlight: Color
Orange
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Size
1/4" Connection

Description

–
Navac NH5L 1/4" A2L Reverse-Thread 45 Charging Hose - Orange, 5'

Rugged 5' charging hose with 45 fitting and reverse-thread A2L connection. Built for secure, controlled refrigerant service and easy line access.

This product is a 1/4" A2L Reverse Thread 45 Refrigerant Charging Hose - Orange (5') manufactured by NAVAC.

What's in the Box
  • 1 x NH5L charging hose, 5', orange
Key Benefits & Features
  • 45 SAE fitting for tight spaces
  • Reverse-thread A2L connection as labeled
  • Durable jacket for daily use
Related Products

Specs

–
Size:

1/4"

Angle:

45°

Color:

Orange

Product Type:

Hose

Length (Inches):

60"

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes would buy this product again

I liked this setup better than the adapter, less places to check for leaks and it being color coded makes easier to find, keep track of, and looks professional
Bob
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy