Apply to be a TradeMaster!
Main product image of 1/4" 45° Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom

1/4" 45° Refrigerant Charging Hose Set (5')

Brand:
Navac
SKU:
NH5S
Rating:
(0)
Q&A:
(0)
1/4" 45° Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom
$78.90 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Color
Yellow, Red, Blue
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Angle
45°

Description

–
Navac NH5S 1/4" x 5' Refrigerant Charging Hose Set

Color-coded 5' hose set with 1/4" connections and 45 fittings for organized, efficient charging and service.

What's in the Box
  • Charging hose set, 5' (see product page for included colors/configuration)
Key Benefits & Features
  • Color coding simplifies manifold setup
  • Durable crimps and replaceable gaskets
  • Angled fittings for tight access
Related Products

High Strength

  • Suitable for R410A, R134A, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure

Improved Design

  • Metal valve handle
  • Universal, replaceable gasket

Specs

–
Size:

1/4"

Length (Inches):

60"

Color:

Yellow

Red

Blue

Connection Size:

1/4"

Angle:

45°

Product Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy